Shop All Vinyl Flooring
Northstar Flooring
Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL
Mfr # 4140301S
Zoro # G009930756
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Thickness 4.4mm
- Material SPC Flooring
- Width 7"
- Collection Water Proof Floating Click - Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northstar Flooring
- MFR # 4140301S
- Zoro # G009930756
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Length | 48" |
Width | 7" |
Details
Thickness | 4.4mm |
Color | Sonoma |
Material | SPC Flooring |
Collection | Water Proof Floating Click - Rectangle |
Description
7in x 48in 12 MIL with IXPE Antimicrobial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8051-KD-14A)
- X1 TOOLS R-119 Square O-Ring ID: 15/16, CS 3/32, OD 1 1/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R119x24)
- HES Electric Strike Body Only, Fail Safe, 1/2 keeper, 24V/DC (SB310-1-1/2-F-24D)
- SECURITRON Maglock (M62FB)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 18" x 36" 45SF/10Pcs Per Carton 3mm 20MIL (3230194V)
- NORTHSTAR FLOORING Northstar Glue Down Vinyl Tile 36" x 36" 54SF/6Pcs Per Carton 3mm 20MIL (3230191V)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160509S2)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL (4140305S)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210101V)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160504S2)
- MSI Ashton Loton Hill SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0111-SAM)
- Northstar Flooring Vinyl Flooring