Shop All Vinyl Flooring
Northstar Flooring
Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 28.837SF/12Pcs Per Carton 5.5mm 20MIL
Mfr # 4150205S
Zoro # G309930784
product price: $81.35
/pk 12, $6.78/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Thickness 5.5mm
- Material SPC Flooring
- Width 7"
- Collection Water Proof Floating Click - Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northstar Flooring
- MFR # 4150205S
- Zoro # G309930784
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Length | 48" |
Width | 7" |
Details
Thickness | 5.5mm |
Color | Café |
Material | SPC Flooring |
Collection | Water Proof Floating Click - Rectangle |
Description
7in x 48in 20 MIL with IXPE Antimicrobial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve PVROUTAR003 Privacy Roun (PV.ROU.TAR.003)
- ROCKWOOD Automatic Door Holder, Satin Bronze, Floor (491.10)
- GROTE Grommet-Black- Small C/M Rubber, 91380 (91380)
- BOBRICK B212 Satin Stainless Steel Hook (B212)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL (4140305S)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210101V)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160504S2)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210100V)
- NORTHSTAR FLOORING Northstar Glue Down Vinyl Tile 36" x 36" 54SF/6Pcs Per Carton 3mm 20MIL (3230191V)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 28SF/12Pcs Per Carton 3mm 20MIL (3230091V)
- MSI Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown, 10PK (ZOR-LVR-0127)
- Northstar Flooring Flooring