Shop All Composite Toe Boots and Shoes
Northside
Size 9.5 EE, Men's Garner Mid, Composite Toe Work Boot, Medium Brown PR
Mfr # 322378M211XX095EEX
Zoro # G809213257
product price: $89.95
/pr
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite Toe
- Gender Men's
- Color Medium Brown
- Size 9.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 322378M211XX095EEX
- Zoro # G809213257
- UPC # 679759723746
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Details
Item | Work Boot |
Toe Type | Composite Toe |
Gender | Men's |
Color | Medium Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Upper Material | Full Grain Leather |
Slip Resistant | Yes |
Description
The Garner Mid CT is a do it all composite toe, waterproof work boot that will keep your feet comfortable, safe, and dry all day long on the jobsite. Waterproofed with a sealed membrane as well as a topical spray, this full grain oiled leather upper provides a perfect barrier between the elements and your feet The Garner Mid CT features a composite toe for protection that meets or exceeds all ASTM safety standards. The Garner Mid CT's rubber outsole is puncture, slip, and oil resistant. It features a Lenzi board for puncture protection, and a composite shank for support and comfort. With a memory foam and PU insole, and a compression molded EVA midsole, the Garner Mid CT offers superior rebound for all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - S (48-73-8940B)
- ARIAT FR Carpenter Pants, Men's, L, 36/30 (10019623)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (QHR6-GREEN-HV)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- NORTHSIDE Size 12 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX120XXX)
- NORTHSIDE Size 8.5 EE, Men's Thomason, Nano Toe Work Shoe, Medium Brown PR (322353M211XX085EEX)
- NORTHSIDE Size 10.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX105XXX)
- NORTHSIDE Size 11 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX110XXX)
- NORTHSIDE Size 13 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX130XXX)
- NORTHSIDE Size 9.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX095XXX)
- ARIAT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- Northside Composite Toe Boots and Shoes