Shop All Plain-Toe Work Boots and Shoes
Northside
Size 9 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR
Mfr # 314991W966XX090XXX
Zoro # G009213330
original price:
$36.69
18% off
new price: $30.05
/pr
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray/Dark Turquoise
- Material Suede
- Gender Women's
- Toe Type Soft Toe
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 314991W966XX090XXX
- Zoro # G009213330
- UPC # 679759244197
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Color | Dark Gray/Dark Turquoise |
Material | Suede |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | No |
Item | Hiking Shoe |
Outsole Material | Dual Color TPR |
Description
The Monroe Low is all about casual styling and designed for getting outside and on the trail. Suede upper features, nylon inserts, abrasion resistant toe guard and heel stabilizer. The Monroe Low offers a moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable/washable EVA insole ensures cushioning for your feet; padded collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable TPR traction outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2363 (02363)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, L (1823-L)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NORTHSIDE Size 9.5 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX095XXX)
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- NORTHSIDE Size 11 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX110XXX)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- Northside Foot Protection