Shop All Plain-Toe Work Boots and Shoes
Northside
Size 9 M, Men's Trenton, Work Shoe, Black, 9 M PR
Mfr # 322186M001XX090XXX
Zoro # G909213409
product price: $60.79
/pr
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Gender Men's
- Toe Type Soft Toe
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 322186M001XX090XXX
- Zoro # G909213409
- UPC # 679759714683
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Color | Black |
Material | Nylon |
Gender | Men's |
Toe Type | Soft Toe |
Waterproof | No |
Outsole Material | Rubber |
Item | Work Boot |
Description
The Trenton is a versatile, lightweight work shoe that offers multitude of applications, a clean look, and superior protection from workplace hazards. It has multiple features that make it static dissipative. The upper on the Trenton is constructed with heavy duty abrasion resistant nylon with a brushed rubber toe guard. The Trenton's rubber outsole is slip and oil resistant as well as features static dissipative properties. With a memory foam and PU insole, and a compression molded EVA midsole, both constructed with static dissipative features, the Trenton offers superior rebound for all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- ALLEGRO INDUSTRIES Fit Testing Kit, Saccharin (2040)
- FAME FABRICS Bib Apron, Repellant, F66L, Black (81215)
- INDUSTRIAL SCIENTIFIC Suspended Clip (17120528)
- NORTHSIDE Size 10 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX100XXX)
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- NORTHSIDE Size 12 EE, Men's Gresham Mid, Waterproof Hiking Boot, Charcoal/Orange PR (319125M987XX120EEX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 9.5 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX095XXX)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 11M (RKYS053)
- Northside Plain-Toe Work Boots and Shoes