Shop All Composite Toe Boots and Shoes
Northside
Size 9 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR
Mfr # 322282M211XX090XXX
Zoro # G809213493
product price: $74.95
/pr
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Nano Toe
- Gender Men's
- Color Medium Brown
- Size 9
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 322282M211XX090XXX
- Zoro # G809213493
- UPC # 679759714546
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | Work Boot |
Toe Type | Nano Toe |
Gender | Men's |
Color | Medium Brown |
Waterproof | No |
Outsole Material | Rubber |
Upper Material | Full Grain Oiled Leather |
Slip Resistant | Yes |
Description
The Thomason NT is an easy on, easy off, slip on nano toe work shoe that offers all the convenience of a slip on, yet sacrifices nothing in the level of protection for a work shoe. The upper is constructed with a rich, full grain, oiled leather and features a twin elastic gore opening. The Thomason NT features a Nano toe for protection. The Nano toe meets or exceeds all ASTM safety standards. The Thomason NT's rubber outsole is slip and oil resistant as well as features static dissipative properties. With a memory foam and PU insole, and a compression molded EVA midsole, both constructed with static dissipative features, the Thomason NT offers superior rebound for all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (600-EA)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- CONDOR Safety Glasses, Clear Anti-Fog (4VAY5)
- FLEX-TRED AntiSlip Safety Tape - 3" X 60’ / Yellow/Black Striped-Roll (YBS.0360.R)
- NORTHSIDE Size 13 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX130XXX)
- NORTHSIDE Size 13 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX130XXX)
- NORTHSIDE Size 8 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX080XXX)
- NORTHSIDE Size 12 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX120XXX)
- NORTHSIDE Size 12 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX120XXX)
- NORTHSIDE Size 9.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX095XXX)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- Northside Composite Toe Boots and Shoes