Shop All Composite Toe Boots and Shoes
Northside
Size 9 M, Men's Axson Mid, Ct Work Boot, Medium Brown PR
Mfr # 322059M211XX090XXX
Zoro # G709213227
product price: $89.95
/pr
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite Toe
- Gender Men's
- Color Medium Brown
- Size 9
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 322059M211XX090XXX
- Zoro # G709213227
- UPC # 679759714270
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | Work Boot |
Toe Type | Composite Toe |
Gender | Men's |
Color | Medium Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Upper Material | Full Grain Oiled Leather |
Slip Resistant | Yes |
Description
The Axson Mid CT is a do it all composite toe, waterproof work boot that will keep your feet comfortable, safe, and dry all day long on the jobsite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 7X10", WHT/GRN, SYM, SURF, 25167 (25167)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 9 (PAN3P/9180AP531-09)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1041-RD_14X10 (U6-1041-RD_14X10)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NORTHSIDE Size 13 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX130XXX)
- NORTHSIDE Size 12 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX120XXX)
- NORTHSIDE Size 12.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX125XXX)
- NORTHSIDE Size 10.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX105XXX)
- NORTHSIDE Size 11 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX110XXX)
- NORTHSIDE Size 13 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX130XXX)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- Northside Composite Toe Boots and Shoes