Shop All Plain-Toe Work Boots and Shoes
Northside
Size 8.5 M, Women's Snohomish, Hiking Boot, Med Brown/Teal PR
Mfr # 314907W228XX085XXX
Zoro # G809213479
product price: $50.39
/pr
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Brown/Teal
- Material Suede
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 314907W228XX085XXX
- Zoro # G809213479
- UPC # 679759734230
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Color | Medium Brown/Teal |
Material | Suede |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Item | Hiking Boot |
Outsole Material | Dual Color TPR |
Description
The versatile Snohomish is the boot for any adventure. Suede upper features nylon inserts and an abrasion resistant toe guard and molded heel stabilizer. The Snohomish Mid offers a waterproof seam sealed construction and moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable/washable EVA insole ensures cushioning for your feet; padded collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on/off. Durable TPR traction outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4023-L (9))
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- BDG 14" PVC Glove, PR, Universal PR (99-1-764)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 12 EE, Men's Gresham Mid, Waterproof Hiking Boot, Charcoal/Orange PR (319125M987XX120EEX)
- NORTHSIDE Size 6 M, Women's Apex Lite, Waterproof Hiking Boot, Med Brown/Teal PR (315551W228XX060XXX)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 11.5 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX115XXX)
- NEOS OVERSHOE Winter Boots, Mens, XL, Buckle, Plain, PR (VNN1/XL)
- Northside Plain-Toe Work Boots and Shoes