Shop All Plain-Toe Work Boots and Shoes
Northside
Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR
Mfr # 321903W044XX085XXX
Zoro # G509213533
product price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Aqua
- Material Ripstop Nylon
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 321903W044XX085XXX
- Zoro # G509213533
- UPC # 679759682562
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Color | Gray/Aqua |
Material | Ripstop Nylon |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Rubber |
Item | Hiking Boot |
Description
For those that like to breeze through the trails, the athletic styling of the Hargrove Mid will help keep your pace. Rugged ripstop nylon upper features seamless TPU printing and toe and heel reinforcement. The Hargrove Mid offers a fully waterproof seam sealed construction; moisture wicking lining keeps feet dry. Gusseted tongue keeps debris out. Breathable insole and lightweight molded EVA midsole provide all day comfort. Quick lace-up closure allows for easy and secure adjustments. Durable multi directional rubber outsole ensures traction and shock absorption with good abrasion resistance in dry or wet conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Red (R4407-RD)
- ALLEGRO INDUSTRIES Deluxe Source Pre-Filter (316 CFM) (9350-04)
- SAFE-T-ALERT Safe-T-Alert 30-442-P-BR Classic Propane/LP Gas Alarm - 12V, 30 Series Flush Mount, Brown (30-442-P-BR)
- 3M DBI-SALA Cell Phone Holder Pouch (9501264)
- NORTHSIDE Size 10 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX100XXX)
- NORTHSIDE Size 12 EE, Men's Gresham Mid, Waterproof Hiking Boot, Charcoal/Orange PR (319125M987XX120EEX)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 9 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX090XXX)
- TALON TRAX Boots, Size 12, 13" Height, Black, Plain, PR (29UT87)
- Northside Plain-Toe Work Boots and Shoes