Shop All Composite Toe Boots and Shoes
Northside
Size 8.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR
Mfr # 322201M001XX085XXX
Zoro # G109213353
product price: $84.95
/pr
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Toe
- Gender Men's
- Color Black
- Size 8.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 322201M001XX085XXX
- Zoro # G109213353
- UPC # 679759724033
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | Work Boot |
Toe Type | Nano Toe |
Gender | Men's |
Color | Black |
Waterproof | Yes |
Outsole Material | Rubber |
Upper Material | Nylon |
Slip Resistant | Yes |
Description
The Trenton Mid NT is a versatile, lightweight, waterproof, nano toe work boot that offers a clean look and superior protection from workplace hazards. It has multiple features that make it static dissipative. Waterproofed with a sealed membrane as well as a topical spray, this heavy duty abrasion resistant nylon upper provides a perfect barrier between the elements and your feet The Trenton Mid NT features a Nano toe for protection that is wrapped in a tough brushed rubber toe guard. The Nano toe meets or exceeds all ASTM safety standards. The Trenton Mid NT's rubber outsole is slip and oil resistant as well as features static dissipative properties. It has a composite shank for added support and comfort. With a memory foam and PU insole, and a compression molded EVA midsole, both constructed with static dissipative features, the Trenton Mid NT offers superior rebound for all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Goggles, Gray Lens (60480)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- MCR SAFETY Reading Glasses, +2.5, Clear, Polycarbonate, Series: Better (8DRJ9)
- 3M Chin Strap for Premium Head Suspension S (S-958)
- NORTHSIDE Size 13 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX130XXX)
- NORTHSIDE Size 12.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX125XXX)
- NORTHSIDE Size 13 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX130XXX)
- NORTHSIDE Size 9.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX095XXX)
- NORTHSIDE Size 8 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX080XXX)
- NORTHSIDE Size 8.5 EE, Men's Thomason, Nano Toe Work Shoe, Medium Brown PR (322353M211XX085EEX)
- AVENGER SAFETY FOOTWEAR Size 8.5 RIPSAW WELLINGTON AT, MENS PR (A7831-8.5M)
- Northside Composite Toe Boots and Shoes