Shop All Plain-Toe Work Boots and Shoes
Northside
Size 8.5 M, Men's Monroe Hiking Boot, Brown PR
Mfr # 314858M200XX085XXX
Zoro # G208969991
product price: $55.59
/pr
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Upper Material Suede
- Gender Men's
- Waterproof No
- Toe Type Soft Toe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 314858M200XX085XXX
- Zoro # G208969991
- UPC # 679759223079
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Details
Item | Hiking Boot |
Color | Brown |
Upper Material | Suede |
Gender | Men's |
Waterproof | No |
Toe Type | Soft Toe |
Outsole Material | TPR |
Description
The Monroe is designed for working, running around, and getting outside without having to overthink it. A stylish combination of suede and nylon add breathability for warmer weather and a padded tongue and collar add comfort for day in day out use. Rugged suede upper features nylon inserts and an abrasion resistant toe guard and heel stabilizer. The Monroe offers a moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable and washable EVA insole ensures cushioning for your feet; padded collar and tongue provide all day comfort Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable multi directional TPR outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Yellow, Labels/Roll: 610 (B30EP-171-593-YL)
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Please Ring Door Bell For Service Sign With Symbol, Landscape (OS-NS-P-710-L-17581)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- NORTHSIDE Size 10 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX100XXX)
- NORTHSIDE Size 9.5 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX095XXX)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- NORTHSIDE Size 11.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX115XXX)
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- NORTHSIDE Size 11 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX110XXX)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- Northside Foot Protection