Shop All Plain-Toe Work Boots and Shoes
Northside
Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR
Mfr # 311532W895XX080XXX
Zoro # G909213232
product price: $46.19
/pr
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown/Sage
- Material Suede
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 311532W895XX080XXX
- Zoro # G909213232
- UPC # 679759395172
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Color | Dark Brown/Sage |
Material | Suede |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Dual Color TPR |
Item | Hiking Boot |
Description
Ideal for casual hikers, the Pioneer's lightweight comfortable fit lets you blaze your own trail. Suede upper features a waterproof seam sealed construction, mesh inserts, protective rubber toe cap and heel stabilizer. The Pioneer offers a moisture wicking lining to keep feet dry; gusseted tongue to keep debris out. Removable/washable EVA insole ensures cushioning for your feet; padded synthetic collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable TPR traction outsole ensures reliable traction/shock absorption over both wet/dry surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPPELINPRODUCTS ZeppelinProducts UVA-BOLPTCRC-TAN-36 Virginia Concho Croc Tan Leather Belt; 36 Waist (UVA-BOLPTCRC-TAN-36)
- MISSION Booney Hat Khaki One Size Fits Most (109401)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 40ft. Red/White Belt (CM160-RD-RWD-400)
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- NORTHSIDE Size 10 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX100XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 9.5 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX095XXX)
- NORTHSIDE Size 9 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX090XXX)
- NORTHSIDE Size 9 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX090XXX)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Gray, Plain, PR (75102/9)
- Northside Foot Protection