Shop All Composite Toe Boots and Shoes
Northside
Size 8 M, Men's Trenton, Nano Toe Work Boot, Black PR
Mfr # 322887M001XX080XXX
Zoro # G109213209
product price: $71.99
/pr
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Toe
- Gender Men's
- Color Black
- Size 8
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 322887M001XX080XXX
- Zoro # G109213209
- UPC # 679759714607
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | Work Boot |
Toe Type | Nano Toe |
Gender | Men's |
Color | Black |
Waterproof | No |
Upper Material | Nylon |
Outsole Material | Rubber |
Slip Resistant | Yes |
Description
The Trenton NT is a versatile, lightweight nano toe work shoe that offers a clean look and superior protection from workplace hazards. It has multiple features that make it static dissipative. The upper on the Trenton NT is constructed with heavy duty abrasion resistant nylon with a brushed rubber toe guard. The Trenton NT features a Nano toe for protection. The Nano toe meets or exceeds all ASTM safety standards. The Trenton NT's rubber outsole is slip and oil resistant as well as features static dissipative properties. With a memory foam and PU insole, and a compression molded EVA midsole, both constructed with static dissipative features, the Trenton NT offers superior rebound for all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 100)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (White/Black) (HDC50C-19WC)
- STOPOUT Group Lockout Box, Red, 4-1/2" H (KCC624)
- TOUGH DUCK Beanie Watch Cap, Nvmar, XL (WA161)
- NORTHSIDE Size 13 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX130XXX)
- NORTHSIDE Size 10.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX105XXX)
- NORTHSIDE Size 11 M, Men's Garner Mid Composite Toe Work Boot, Medium Brown PR (322374M211XX110XXX)
- NORTHSIDE Size 9.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX095XXX)
- NORTHSIDE Size 12.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX125XXX)
- NORTHSIDE Size 9.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX095XXX)
- SKECHERS Size 12 Men's Composite Work Shoe, Black/Gray (196311079320)
- Northside Foot Protection