Shop All Plain-Toe Work Boots and Shoes
Northside
Size 8 M, Men's Snohomish Low, Hiking Shoe, Chili Pepper PR
Mfr # 314548M602XX080XXX
Zoro # G709213357
product price: $48.35
/pr
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chili Pepper
- Material Suede
- Gender Men's
- Toe Type Soft Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 314548M602XX080XXX
- Zoro # G709213357
- UPC # 679759230060
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Color | Chili Pepper |
Material | Suede |
Gender | Men's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Dual Color TPR |
Item | Hiking Shoe |
Description
The versatile Snohomish in a low cut hiker that's ready for any adventure. The suede and mesh/waterproof upper is just as ready for a trek through the summer heat, as slosh through spring downpours with a mid-cut cuff that helps keep you cool, dry, and co Rugged suede upper features nylon inserts and an embossed toe guard and molded heel stabilizer. The Snohomish Low offers a waterproof construction and moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable/washable EVA insole ensures cushioning for your feet; padded collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable multi directional TPR outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (045-10)
- PIG Roof Leak Diverter, Gray, 21.63 lb. (TLS466-GY)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Off Road Diesel Bilingual Spanish (OS-DS-D-1014-VS-1125)
- NORTHSIDE Size 11 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX110XXX)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- NORTHSIDE Size 11.5 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX115XXX)
- NORTHSIDE Size 9 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX090XXX)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, W, PR (7100-7.5W)
- Northside Foot Protection