Shop All Plain-Toe Work Boots and Shoes
Northside
Size 8 M, Men's Monroe Hiking Boot, Brown PR
Mfr # 314858M200XX080XXX
Zoro # G108969992
product price: $50.89
/pr
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Soft Toe
- Waterproof No
- Outsole Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 314858M200XX080XXX
- Zoro # G108969992
- UPC # 679759223680
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Details
Color | Brown |
Gender | Men's |
Toe Type | Soft Toe |
Waterproof | No |
Outsole Material | TPR |
Item | Hiking Boot |
Upper Material | Suede |
Description
The Monroe is designed for working, running around, and getting outside without having to overthink it. A stylish combination of suede and nylon add breathability for warmer weather and a padded tongue and collar add comfort for day in day out use. Rugged suede upper features nylon inserts and an abrasion resistant toe guard and heel stabilizer. The Monroe offers a moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable and washable EVA insole ensures cushioning for your feet; padded collar and tongue provide all day comfort Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable multi directional TPR outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A5 ANSI/ISEA Cut, PR (4061-XXXXL (13))
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (USE-880-M)
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115CAF)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, XL (1503JFYX)
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 9 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX090XXX)
- NORTHSIDE Size 11.5 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX115XXX)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, EEEE, Insulatd, Brn, PR (CA4821)
- Northside Plain-Toe Work Boots and Shoes