Shop All Plain-Toe Work Boots and Shoes
Northside
Size 7.5 M, Women's Snohomish Low, Hiking Shoe, Stone/Berry PR
Mfr # 314548W299XX075XXX
Zoro # G609213396
product price: $40.59
/pr
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stone/Berry
- Material Suede
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 314548W299XX075XXX
- Zoro # G609213396
- UPC # 679759270233
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Color | Stone/Berry |
Material | Suede |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Item | Hiking Shoe |
Outsole Material | Dual Color TPR |
Description
The versatile Snohomish Low is the right shoe for any adventure. Suede upper features nylon inserts, embossed toe guard and molded heel stabilizer. The Snohomish Low offers a waterproof construction and moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable/washable EVA insole ensures cushioning for your feet; padded collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable multi directional TPR outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Behind-the-Neck Ear Muffs, 31 dB, Peltor X5, Black (X5B)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- VIKING Fire Boot Felt Lind, Yllw/Blk, Size 9.5, PR (VW90-9.5)
- JUSTRITE Eagle 12" Flex Spout 7/8" O.D. (FD25)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- NORTHSIDE Size 9.5 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX095XXX)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- NORTHSIDE Size 9 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX090XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Northside Foot Protection