Shop All Plain-Toe Work Boots and Shoes
Northside
Size 7 M, Women's Freemont Waterproof, Hiking Boot, Gray/Aqua PR
Mfr # 317812W044XX070XXX
Zoro # G709213418
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Aqua
- Material Suede
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northside
- MFR # 317812W044XX070XXX
- Zoro # G709213418
- UPC # 679759378991
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Color | Gray/Aqua |
Material | Suede |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Rubber |
Item | Hiking Boot |
Description
A stylish and light hiker, the Freemont is perfect for day trips, weekend hikes, and everything in between. Suede upper features flexible ripstop nylon inserts and mesh with abrasion resistant textured toe, arch reinforcements and heel stabilizer. The Freemont offers a waterproof seam sealed construction and moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable/washable EVA insole and compression molded EVA midsole ensure serious cushioning for your feet; padded collar and tongue provide full ankle support for all day comfort. Nylon webbing lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable multi directional rubber outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- GUARDIAN EQUIPMENT Portable Eyewash Station, 15.0 gal. (G1562)
- VIKING Handyman 3pc FR PVC Suit (2110FR-S)
- BOSS Hi-Vis Raincoat 3Xl (3NR60003X)
- NORTHSIDE Size 11.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX115XXX)
- NORTHSIDE Size 11.5 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX115XXX)
- NORTHSIDE Size 8.5 M, Women's Snohomish, Hiking Boot, Med Brown/Teal PR (314907W228XX085XXX)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- Northside Plain-Toe Work Boots and Shoes