Shop All Plain-Toe Work Boots and Shoes
Northside
Size 6 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR
Mfr # 311532W895XX060XXX
Zoro # G409213503
product price: $46.19
/pr
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown/Sage
- Material Suede
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 311532W895XX060XXX
- Zoro # G409213503
- UPC # 679759395134
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | Medium |
Details
Color | Dark Brown/Sage |
Material | Suede |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Dual Color TPR |
Item | Hiking Boot |
Description
Ideal for casual hikers, the Pioneer's lightweight comfortable fit lets you blaze your own trail. Suede upper features a waterproof seam sealed construction, mesh inserts, protective rubber toe cap and heel stabilizer. The Pioneer offers a moisture wicking lining to keep feet dry; gusseted tongue to keep debris out. Removable/washable EVA insole ensures cushioning for your feet; padded synthetic collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable TPR traction outsole ensures reliable traction/shock absorption over both wet/dry surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- NAUTILUS SAFETY FOOTWEAR Size 9 WESTSIDE ST, WOMENS PR (N1435-9W)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Low Overhead Clearance, CS-Low Overhead Clearance (CS-Low Overhead Clearance)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8PCN8)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- NORTHSIDE Size 8 M, Men's Snohomish Low, Hiking Shoe, Chili Pepper PR (314548M602XX080XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- GENUINE GRIP Athletic Shoes, Women, White, 215-7W, PR (215-7W)
- Northside Plain-Toe Work Boots and Shoes