Shop All Plain-Toe Work Boots and Shoes
Northside
Size 6 M, Women's Apex Lite, Waterproof Hiking Boot, Med Brown/Teal PR
Mfr # 315551W228XX060XXX
Zoro # G709213500
product price: $51.29
/pr
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Brown/Teal
- Material Distressed Leather
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 315551W228XX060XXX
- Zoro # G709213500
- UPC # 679759290484
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | Medium |
Details
Color | Medium Brown/Teal |
Material | Distressed Leather |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Rubber |
Item | Hiking Boot |
Description
The classically styled Apex Lite is constructed with clean lines for all day performance. The Apex Lite offers a waterproof, seam sealed construction; moisture wicking lining keeps feet dry and gusseted tongue keeps debris out. Removable/washable EVA insole and compression molded EVA midsole ensure serious cushioning for your feet; padded collar and tongue provide full ankle support for all day comfort. Adjustable lace-up closure allows for easy and secure adjustments. Durable multi directional rubber outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Green, XL, PR (260)
- STRANCO Vhcle Placrd, Flam Gas with Picto, PK10 (DOTP-0038-V10)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer White Disposable Adhesive Mat (PM 2436 34 W)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- NORTHSIDE Size 10 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX100XXX)
- NORTHSIDE Size 9.5 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX095XXX)
- NORTHSIDE Size 9 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX090XXX)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-7M, PR (8200-7M)
- Northside Plain-Toe Work Boots and Shoes