Shop All Steel Toe Boots
Northside
Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange
Mfr # 322977M987XX125XXX
Zoro # G109213476
product price: $68.39
/pr
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Toe Material Suede
- Gender Men's
- Width Medium
- Waterproof No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 322977M987XX125XXX
- Zoro # G109213476
- UPC # 679759744635
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12.5 |
Width | Medium |
Details
Protective Toe Material | Suede |
Gender | Men's |
Item | Work Boot |
Waterproof | No |
Outsole Material | Rubber |
Color | Charcoal/Orange |
Toe Type | Steel Toe |
Description
The Snohomish ST is a fantastic everyday work boot for the budget conscious individual. Featuring a steel toe and a suede upper, these boots will keep your feet safe and supported day in and day out. Constructed with a suede and nylon upper and featuring a brushed rubber toe guard, these boots will be durable even in the most punishing conditions. The Snohomish Low ST features a steel toe, wrapped with a brushed rubber toe guard. The steel toe meets or exceeds ASTM safety standards The Snohomish ST's rubber outsole is slip and oil resistant. With a breathable, removable, and washable insole over a compressed EVA midsole, the Snohomish ST provides all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- GENUINE GRIP Work Shoes, Womens, 8.5M, Blk, Slip On, PR (470-8.5M)
- GRABBERS Work Boots, 6In, Pln, Blk, 10-1/2W, PR (G1240)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- NORTHSIDE Size 9 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX090XXX)
- NORTHSIDE Size 11 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX110XXX)
- NORTHSIDE Size 10 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX100XXX)
- NORTHSIDE Size 13 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX130XXX)
- NORTHSIDE Size 8 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX080XXX)
- TIMBERLAND PRO Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- THOROGOOD SHOES Size 8 Men's 8 in Work Boot Steel Work Boot, Brown (I708)
- Northside Steel Toe Boots