Shop All Composite Toe Boots and Shoes
Northside
Size 12 M, Men's Garner Mid Composite Toe Work Boot, Medium Brown PR
Mfr # 322374M211XX120XXX
Zoro # G309213498
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite Toe
- Gender Men's
- Color Medium Brown
- Size 12
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northside
- MFR # 322374M211XX120XXX
- Zoro # G309213498
- UPC # 679759714232
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | Work Boot |
Toe Type | Composite Toe |
Gender | Men's |
Color | Medium Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Upper Material | Full Grain Leather |
Slip Resistant | Yes |
Description
The Garner Mid CT is a do it all composite toe, waterproof work boot that will keep your feet comfortable, safe, and dry all day long on the jobsite. Waterproofed with a sealed membrane as well as a topical spray, this full grain oiled leather upper provides a perfect barrier between the elements and your feet The Garner Mid CT features a composite toe for protection that meets or exceeds all ASTM safety standards. The Garner Mid CT's rubber outsole is puncture, slip, and oil resistant. It features a Lenzi board for puncture protection, and a composite shank for support and comfort. With a memory foam and PU insole, and a compression molded EVA midsole, the Garner Mid CT offers superior rebound for all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- GEMPLERS GEMPLER'S Maine Lawn Pesticide Application Signs (P55RU25 W/GR)
- NORTHSIDE Size 8 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX080XXX)
- NORTHSIDE Size 12 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX120XXX)
- NORTHSIDE Size 10.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX105XXX)
- NORTHSIDE Size 8.5 EE, Men's Thomason, Nano Toe Work Shoe, Medium Brown PR (322353M211XX085EEX)
- NORTHSIDE Size 11 M, Men's Garner Mid Composite Toe Work Boot, Medium Brown PR (322374M211XX110XXX)
- NORTHSIDE Size 9.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX095XXX)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 M 110)
- Northside Composite Toe Boots and Shoes