Shop All Plain-Toe Work Boots and Shoes
Northside
Size 11.5 M, Men's Snohomish Low, Hiking Shoe, Chili Pepper PR
Mfr # 314548M602XX115XXX
Zoro # G809213271
product price: $56.55
/pr
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chili Pepper
- Material Suede
- Gender Men's
- Toe Type Soft Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 314548M602XX115XXX
- Zoro # G809213271
- UPC # 679759223017
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Color | Chili Pepper |
Material | Suede |
Gender | Men's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Dual Color TPR |
Item | Hiking Shoe |
Description
The versatile Snohomish in a low cut hiker that's ready for any adventure. The suede and mesh/waterproof upper is just as ready for a trek through the summer heat, as slosh through spring downpours with a mid-cut cuff that helps keep you cool, dry, and co Rugged suede upper features nylon inserts and an embossed toe guard and molded heel stabilizer. The Snohomish Low offers a waterproof construction and moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable/washable EVA insole ensures cushioning for your feet; padded collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable multi directional TPR outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Tecactive Glove, 9, PR (PS13TAGPU9)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:60B:C, Rechargeable, 10 lb capacity, 20 ft Range (21032150)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-256-7425J)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 9 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX090XXX)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- Northside Foot Protection