Shop All Plain-Toe Work Boots and Shoes
Northside
Size 11.5 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR
Mfr # 321903M231XX115XXX
Zoro # G009213231
product price: $59.99
/pr
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stone
- Material Ripstop Nylon
- Gender Men's
- Toe Type Soft Toe
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 321903M231XX115XXX
- Zoro # G009213231
- UPC # 679759666159
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Color | Stone |
Material | Ripstop Nylon |
Gender | Men's |
Toe Type | Soft Toe |
Waterproof | No |
Item | Hiking Boot |
Outsole Material | Rubber |
Description
For those that like to breeze through the trails, the athletic styling of the Hargrove Mid will help keep your pace. Rugged ripstop nylon upper features seamless TPU printing and toe and heel reinforcement. The Hargrove Mid offers a waterproof seam sealed construction; moisture wicking lining keeps feet dry; gusseted tongue keeps debris out. Breathable insole and lightweight molded EVA midsole provide all day comfort. Speed lacing system allows for easy and secure adjustments. Durable multi directional rubber outsole ensures traction and shock absorption with good abrasion resistance in dry or wet conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-M)
- MECHANIX WEAR D15, Diposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 11 ), 100 PK, Black (D15-05-011-100)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- OCCUNOMIX Medium Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YM)
- NORTHSIDE Size 11 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX110XXX)
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- VIKING 14 Unisex Black (VW49T-14)
- Northside Foot Protection