Shop All Composite Toe Boots and Shoes
Northside
Size 11.5 EE, Men's Garner Mid, Composite Toe Work Boot, Medium Brown PR
Mfr # 322378M211XX115EEX
Zoro # G609213419
product price: $93.49
/pr
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite Toe
- Gender Men's
- Color Medium Brown
- Size 11.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 322378M211XX115EEX
- Zoro # G609213419
- UPC # 679759723760
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Wide |
Details
Item | Work Boot |
Toe Type | Composite Toe |
Gender | Men's |
Color | Medium Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Upper Material | Full Grain Leather |
Slip Resistant | Yes |
Description
The Garner Mid CT is a do it all composite toe, waterproof work boot that will keep your feet comfortable, safe, and dry all day long on the jobsite. Waterproofed with a sealed membrane as well as a topical spray, this full grain oiled leather upper provides a perfect barrier between the elements and your feet The Garner Mid CT features a composite toe for protection that meets or exceeds all ASTM safety standards. The Garner Mid CT's rubber outsole is puncture, slip, and oil resistant. It features a Lenzi board for puncture protection, and a composite shank for support and comfort. With a memory foam and PU insole, and a compression molded EVA midsole, the Garner Mid CT offers superior rebound for all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- LYLE Exit Sign, 10 in x 14 in, Aluminum (U1-1016-RA_14X10)
- DEWALT Safety Glasses, Clear Anti-Fog (DPG96-11D)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Green (1030390)
- NORTHSIDE Size 11 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX110XXX)
- NORTHSIDE Size 13 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX130XXX)
- NORTHSIDE Size 13 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX130XXX)
- NORTHSIDE Size 10.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX105XXX)
- NORTHSIDE Size 12 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX120XXX)
- NORTHSIDE Size 8 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX080XXX)
- WOLVERINE 6-Inch Work Boot, M, 9 1/2, Brown, PR (W191077)
- Northside Foot Protection