Shop All Steel Toe Boots
Northside
Size 11 Men's Steel Toe Work Boot, Charcoal/Orange
Mfr # 322977M987XX110XXX
Zoro # G109213490
product price: $68.39
/pr
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Toe Material Suede
- Gender Men's
- Width Medium
- Waterproof No
- Toe Type Steel Toe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northside
- MFR # 322977M987XX110XXX
- Zoro # G109213490
- UPC # 679759744604
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | Medium |
Details
Protective Toe Material | Suede |
Gender | Men's |
Item | Work Boot |
Waterproof | No |
Toe Type | Steel Toe |
Outsole Material | Rubber |
Color | Charcoal/Orange |
Description
The Snohomish ST is a fantastic everyday work boot for the budget conscious individual. Featuring a steel toe and a suede upper, these boots will keep your feet safe and supported day in and day out. Constructed with a suede and nylon upper and featuring a brushed rubber toe guard, these boots will be durable even in the most punishing conditions. The Snohomish Low ST features a steel toe, wrapped with a brushed rubber toe guard. The steel toe meets or exceeds ASTM safety standards The Snohomish ST's rubber outsole is slip and oil resistant. With a breathable, removable, and washable insole over a compressed EVA midsole, the Snohomish ST provides all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY .28Mm PVC Nylon PVC Fr, 6XL (3003X6)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7/4-FW-T)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VA (SBMFSR502VA)
- NORTHSIDE Size 13 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX130XXX)
- NORTHSIDE Size 10 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX100XXX)
- NORTHSIDE Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX125XXX)
- NORTHSIDE Size 9 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX090XXX)
- NORTHSIDE Size 8 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX080XXX)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4684)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- Northside Foot Protection