Shop All Plain-Toe Work Boots and Shoes
Northside
Size 10 M, Men's Croswell Mid, Waterproof Hiking Boot, Black/Olive PR
Mfr # 322250M949XX100XXX
Zoro # G709213371
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Olive
- Material Nubuck PU
- Gender Men's
- Toe Type Soft Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northside
- MFR # 322250M949XX100XXX
- Zoro # G709213371
- UPC # 679759733851
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Color | Black/Olive |
Material | Nubuck PU |
Gender | Men's |
Toe Type | Soft Toe |
Waterproof | Yes |
Item | Hiking Boot |
Outsole Material | Rubber |
Description
Versatile and protective, the Croswell Mid is great on the trail or in the city. Rugged Nubuck synthetic leather and mesh upper features toe and heel reinforcements to keep your feet protected. The Croswell Mid offers a waterproof, seam sealed construction; moisture wicking lining keeps feet dry; gusseted tongue keeps debris out. Breathable insole and lightweight molded EVA midsole provide all day comfort. Speed lacing system allows for easy and secure adjustments. Durable rubber traction outsole ensures shock absorption and abrasion resistance in all conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- SUPER ANCHOR SAFETY Auto-Locking Steel Carabiner (5001-Z)
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, XL, Blue, 10 Boxes of 100 (NitrileXLB)
- STEP 2 Kid Alert Warning Signal (864804)
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- NORTHSIDE Size 11.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX115XXX)
- NORTHSIDE Size 8.5 M, Women's Snohomish, Hiking Boot, Med Brown/Teal PR (314907W228XX085XXX)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 085)
- Northside Plain-Toe Work Boots and Shoes