Shop All Composite Toe Boots and Shoes
Northside
Size 10 M, Men's Axson Mid, Ct Work Boot, Medium Brown PR
Mfr # 322059M211XX100XXX
Zoro # G709213289
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite Toe
- Gender Men's
- Color Medium Brown
- Size 10
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northside
- MFR # 322059M211XX100XXX
- Zoro # G709213289
- UPC # 679759714287
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Item | Work Boot |
Toe Type | Composite Toe |
Gender | Men's |
Color | Medium Brown |
Waterproof | Yes |
Upper Material | Full Grain Oiled Leather |
Outsole Material | Rubber |
Slip Resistant | Yes |
Description
The Axson Mid CT is a do it all composite toe, waterproof work boot that will keep your feet comfortable, safe, and dry all day long on the jobsite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- ERGODYNE ProFlex 100 Economy Hi-Vis Back Support, Orange, Large (11884)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GL334)
- PORTWEST Portwest Rain Trousers, L (S441)
- NORTHSIDE Size 9.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX095XXX)
- NORTHSIDE Size 13 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX130XXX)
- NORTHSIDE Size 11 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX110XXX)
- NORTHSIDE Size 12.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX125XXX)
- NORTHSIDE Size 11 M, Men's Garner Mid Composite Toe Work Boot, Medium Brown PR (322374M211XX110XXX)
- NORTHSIDE Size 10.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX105XXX)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A323-9.5W)
- Northside Composite Toe Boots and Shoes