Shop All Composite Toe Boots and Shoes
Northside
Size 10 EE, Men's Thomason, Nano Toe Work Shoe, Medium Brown PR
Mfr # 322353M211XX100EEX
Zoro # G809213400
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Toe
- Gender Men's
- Color Medium Brown
- Size 10
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northside
- MFR # 322353M211XX100EEX
- Zoro # G809213400
- UPC # 679759715239
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | Work Boot |
Toe Type | Nano Toe |
Gender | Men's |
Color | Medium Brown |
Waterproof | No |
Upper Material | Full Grain Oiled Leather |
Outsole Material | Rubber |
Slip Resistant | Yes |
Description
The Thomason NT is an easy on, easy off, slip on nano toe work shoe that offers all the convenience of a slip on, yet sacrifices nothing in the level of protection for a work shoe. The upper is constructed with a rich, full grain, oiled leather and features a twin elastic gore opening. The Thomason NT features a Nano toe for protection. The Nano toe meets or exceeds all ASTM safety standards. The Thomason NT's rubber outsole is slip and oil resistant as well as features static dissipative properties. With a memory foam and PU insole, and a compression molded EVA midsole, both constructed with static dissipative features, the Thomason NT offers superior rebound for all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Duty Belt, Mens, S, Black (59505)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory (MS-KA/P/R)
- 3M TEKK PROTECTION Quiet Tip Ear Plugs (90586H1-DC)
- SIGNMISSION OSHA Notice Sign, Proper PPE Required, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-17898)
- NORTHSIDE Size 12.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX125XXX)
- NORTHSIDE Size 10.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX105XXX)
- NORTHSIDE Size 11 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX110XXX)
- NORTHSIDE Size 12 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX120XXX)
- NORTHSIDE Size 11 M, Men's Garner Mid Composite Toe Work Boot, Medium Brown PR (322374M211XX110XXX)
- NORTHSIDE Size 12 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX120XXX)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- Northside Foot Protection