Shop All Incontinence Pants
Northshore
Premium Super-Absorbent Underpads, 80PK
Mfr # 5501
Zoro # G110914300
product price: $96.29
/pk 80, $1.20/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Package Size 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northshore
- MFR # 5501
- Zoro # G110914300
- UPC # 193183055018
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | XL |
Package Size | 80 |
Details
Color | Green |
Description
These Underpads Chux are the best value available for a high-quality underpad for use as a crib liner, diaper changing pad or other household use. They are latex-free with a diamond embossed quilt pattern. Protects bedding, furniture, or wheelchairs from leakage. Designed with a highly absorbent embossed core and soft, quick-drying coverstock. The extra-large size provides all-night protection to reduce linen changes. Features a highly-absorbent embossed core with super-absorbent polymers that wick away wetness to remain dry all night.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Splash Block Slate Gray (3004-12/3014-12)
- AFS Procession Mirror WrapPurple, 12PK (5711083)
- ILC Replacement for Spectroline Uv-4aw Blacklight replacement light bulb lamp (UV-4AW BLACKLIGHT SPECTROLINE)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Large, 36"-48", 56PK (1356)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, Medium, 32"-44", 10PK (1616)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Small, 24"-34", 40PK (1625)
- NORTHSHORE DynaDry Supreme Liners, White, X-Large, 13x25, 20PK (1419)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Small, 4x11.5", 180PK (1504)
- NORTHSHORE DynaDry Pads, Ultimate, Peach, One-Size, 7.5x15.5, 20PK NOW 7x14, Pack/20 (1410)
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Case, 150 Count Best Value (1707)
- COVIDIEN 1625 Surecare Protective Extra Large Underwear, 56PK (Covidien-1625-Case)
- Northshore Incontinence Pants