Shop All Trash Bags
Northshore
Extra Large Trash Bags, 1.5mil (thousandth of an inch), 25 PK
Mfr # 3281
Zoro # G104860903
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Extra Large
- Thickness 1.5mil (thousandth of an inch)
- Features Wide Opening Easily fits adult diapers and other incontinence products. Scented Bags Fresh scent masks odors. Discreet Disposal Opaque navy blue color hides bag's contents. Convenient Bags are small enough to keep in a purse, bag or backpack. Resealable Lid Opening Take what is needed and leave the rest for another time.
- Bags Per Roll 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northshore
- MFR # 3281
- Zoro # G104860903
- UPC # 193183032835
- Country of Origin China
- Category Trash Bags
Details
Capacity | Extra Large |
Thickness | 1.5mil (thousandth of an inch) |
Item | Trash Bags |
Features | Wide Opening Easily fits adult diapers and other incontinence products. Scented Bags Fresh scent masks odors. Discreet Disposal Opaque navy blue color hides bag's contents. Convenient Bags are small enough to keep in a purse, bag or backpack. Resealable Lid Opening Take what is needed and leave the rest for another time. |
Bags Per Roll | 25 |
Description
With a larger opening that is great for adult dispaers and easy pet pick up, DiscreetShield Disposal Bags allow discreet disposal of even the wrst smelling incontinence products. The opaque color hides the bag's contents while a fresh powder scent masks oders. Easy to tie handles for convenient disposal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Air Freshener, Fresh Scent, 7 oz., PK12 (33200-94170)
- GUARDAIR Air Supply Hose with Fittings, 20 Ft. (N607)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-BST)
- PROCTER & GAMBLE 16OZ Lemon Dish Soap (95622)
- NORTHSHORE Extra Large Trash Bags, 6 PK (3281)
- WEBSTER 60 gal Trash Can Liners, XL, Black, 100 PK (WBI385822G)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2433LTN)
- BERRY PLASTICS Berry Plastics 1190274 50 Pack; 42 Gallon; Black Contractor Bag (269156)
- HERITAGE High-Density Waste Can Liners, 56 gal, 22 mic, 43 x 48, Natural, 200PK (Z8648VN)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- BLUECOLLAR 13 gal Trash Bags, 33 in x 28 in, Premium, .80 Mil, White, 80 PK (N4828EW RC1)
- Northshore Trash Bags