Shop All Multi-Purpose Wipes
This Product is Discontinued
Northshore
64 PK (Discontinued)
Mfr # 1956
Zoro # G804861088
This Product is Discontinued
Key Features
- Sheet Size 7x8"
- Features Irritant-Free Hypoallergenic, fragrance-free, paraben-free, and alcohol-free to keep skin healthy and fresh. Heavy Duty Quilted design adds high tensile strength to resist tearing. Gentle on Skin Soothing Aloe and Calendula formula promotes skin health. Improved Cleanup Quilted design picks up debris better which means fewer wipes are needed per cleanup. Convenient Flip-top Lid Large opening maintains moistness and allows for one-hand dispensing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northshore
- MFR # 1956
- Zoro # G804861088
- UPC # 893947019583
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 7x8" |
Details
Features | Irritant-Free Hypoallergenic, fragrance-free, paraben-free, and alcohol-free to keep skin healthy and fresh. Heavy Duty Quilted design adds high tensile strength to resist tearing. Gentle on Skin Soothing Aloe and Calendula formula promotes skin health. Improved Cleanup Quilted design picks up debris better which means fewer wipes are needed per cleanup. Convenient Flip-top Lid Large opening maintains moistness and allows for one-hand dispensing. |
Description
Durable Yet Soft Quilted Wipes That Won't Tear Easily. NorthShore Supreme Heavy-Duty Quilted Wipes in 2 sizes X-Large, 9x13 in. and Baby 7x8 in. for use on the entire body. Ideal for those with sensitive skin, soft NorthShore wipes are hypoallergenic, unscented, and alcohol-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.