Northlight Seasonal

Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees


product price: $80.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For indoor use with an artificial Christmas tree Features On/off switch - one speed Full 360 degree revolution takes 70 seconds Capacity to hold up to an 80lb 7.5 foot tree with 1000 lights! 78 in. green cord to outlet There is an on/off switch at the base of the tree stand which allows for 2 functions stand can rotate with lights on or just lights on with no rotating Unique design allows the tree to rotate with absolutely no cords tangling

  • Dimensions - 24 W x 24 L in.
  • Material - Various

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.