Shop All Holiday Decor
Northlight Seasonal
Northlight Seasonal 31758986 Battery Operated Lighted & Animated Classic Train Set with Sound
Mfr # 31758986
Zoro # G603717074
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northlight Seasonal
- MFR # 31758986
- Zoro # G603717074
- UPC # 93422726689
- Country of Origin China
- Category Holiday Decor
Description
Watch this delightful 16-piece train set bring endless joy this holiday season Track can be configured in either a round or an oval shape Recommended for ages 3+. Makes realistic train sounds Locomotive features a working head light 10 pieces of track for a total of over 10 ft. Includes 6 curved and 4 straight track pieces Convenient on/off switch Requires 2 "AA" size batteries (not included) Some easy assembly required
Features- Dimensions of train cars - Locomotive - 3.75 H x 8.75 L x 2.25 W in.
- Coal tender - 2.25 H x 6.25 L x 2 W in.
- Box car - 2.75 H x 8 L x 2 W in.
- Flatcar - 1.5 H x 8 L x 2 W in.
- Passenger car - 3 H x 10.5 L x 2 W in.
- Caboose - 3.25 H x 6.5 L x 2 W in.
- Material - Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- INTEX AIR MATRESS QN 60X80X18"" (64413ED)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Cement / Chrome Metal (I 7925P)
- LIVABLISS Freud FEU-2301 Machine Crafted Area Rug (FEU2301-2773)
- NORTHLIGHT SEASONAL Northlight Seasonal 31755241 Shiny Jet Black Shatterproof Christmas Ball Ornaments (31755241)
- NORTHLIGHT SEASONAL Northlight Seasonal 31755164 Xmas Green Shatterproof 4-Finish Christmas Ball Ornaments (31755164)
- NORTHLIGHT SEASONAL Northlight Seasonal 31757709 Classic Pepsi-Cola Bottle Cap Logo Cut-Out Christmas Ornament (31757709)
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- NORTHLIGHT SEASONAL Northlight Seasonal 31754067 Shatterproof Matte Turquoise Blue Christmas Ball Ornaments (31754067)
- NORTHLIGHT SEASONAL Northlight Seasonal 31744258 Shatterproof Pewter Gray 4-Finish Christmas Ball Ornaments (31744258)
- L & L Gerson 44 in. Lighted Animated Witch Halloween Decor (2603500)
- Northlight Seasonal Holiday Decor