Shop All Blower and Fan Accessories
Northland Motor Technologies
DC Blower, Tangential, 5.7 In, 64 CFM, 240V
Mfr # BBA14-211SEB-00
Zoro # G3173423
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 1
- Voltage 230V AC
- Discharge Dia. 1 1/4 in
- Vacuum Rating 28 in wc
- Control Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northland Motor Technologies
- MFR # BBA14-211SEB-00
- Zoro # G3173423
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 1/4 in |
Height | 5 11/16 in |
Body Dia. | 5 11/16 in |
Inlet Dia. | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 6 1/2 in |
Length Less Shaft | 5 in |
Overall Length | 5 3/4 in |
Description
Brushless Blower, Single Phase, Voltage 230V AC, Full Load Amps 4.5, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 4.5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 28 in wc, CFM 64 cfm, Motor Bearings Ball, Blower Stages 1, Overall Length 5 3/4 in, Length Less Shaft 5 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A700)
- JOHNSON CONTROLS Relief Valve, 1/4", 0 to 25 psi, Brass (A-4000-144)
- BALDWIN FILTERS Panel Air Element (PA10438)
- TRUE AIRE Register 4Way 8X8 Wht (C104M 08X08)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 176 CFM, 240V (BBA14-221HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HEB-00)
- YORK SOURCE1 Kit Blw Vtr wMtr and Gasket (S1-32639532000)
- Northland Motor Technologies Blower and Fan Accessories