Shop All Blower and Fan Accessories
Northland Motor Technologies
DC Blower, Tangential, 5.7 In, 64 CFM, 120V
Mfr # BBA14-111SEB-00
Zoro # G3402734
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 1
- Voltage 115V AC
- Discharge Dia. 1 1/4 in
- Vacuum Rating 28 in wc
- Control Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northland Motor Technologies
- MFR # BBA14-111SEB-00
- Zoro # G3402734
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 1/4 in |
Height | 5 11/16 in |
Inlet Dia. | 1 1/4 in |
Body Dia. | 5 5/8 in |
Overall Length | 5 3/4 in |
Bolt Circle Dia. | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 5 1/8 in |
Description
Brushless Blower, Single Phase, Voltage 115V AC, Full Load Amps 5 A, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 28 in wc, CFM 64 cfm, Motor Bearings Ball, Blower Stages 1, Overall Length 5 3/4 in, Length Less Shaft 5 1/8 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH15A-HE-5.0)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02045)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 64 CFM, 240V (BBA14-211SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 107 CFM, 120V (BBA14-122HMB-00)
- DAYTON Blower, 10 In (7C649)
- Northland Motor Technologies Blower and Fan Accessories