Shop All Blower and Fan Accessories
Northland Motor Technologies
DC Blower, Tangential, 5.7 In, 60 CFM, 120V
Mfr # BBA14-111SET-00
Zoro # G1872604
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 1
- Voltage 115V AC
- Discharge Dia. 1 1/4 in
- Vacuum Rating 29 in wc
- Control Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northland Motor Technologies
- MFR # BBA14-111SET-00
- Zoro # G1872604
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 1/4 in |
Height | 5 11/16 in |
Body Dia. | 5 5/8 in |
Inlet Dia. | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 4 in |
Bolt Circle Dia. | 6 1/2 in |
Length Less Shaft | 3 3/16 in |
Description
Brushless Blower, Single Phase, Voltage 115V AC, Full Load Amps 5 A, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 29 in wc, CFM 60 cfm, Motor Bearings Ball, Blower Stages 1, Overall Length 4 in, Length Less Shaft 3 3/16 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 9-1/2 In, 115 V, 1395 CFM @0.600-In (7HL57)
- FILTERS-NOW Filters-NOW DPE14X24X1=DDEF 14x24x1 Electro Filter Pack of - 3 (DPE14X24X1=DDEF)
- RANCO Universal Control Board and Remote, 6" H (UCV118-01)
- ABB HAND-OFF-AUTO CONTROL PANEL OPERATOR INTERFACE PANEL (ACH-AP-H)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 64 CFM, 120V (BBA14-111SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 240V (BBA14-211HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 176 CFM, 240V (BBA14-221HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HEB-00)
- MAKITA Blower Nozzle, For XBU03 (191L13-5)
- Northland Motor Technologies Blower and Fan Accessories