Shop All Blower and Fan Accessories
Northland Motor Technologies
DC Blower, Tangential, 5.7 In, 176 CFM, 240V
Mfr # BBA14-221HEB-00
Zoro # G0657641
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 1
- Voltage 230V AC
- Discharge Dia. 1 3/4 in
- Vacuum Rating 55 in wc
- Control Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northland Motor Technologies
- MFR # BBA14-221HEB-00
- Zoro # G0657641
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 3/4 in |
Height | 5 11/16 in |
Inlet Dia. | 1 3/4 in |
Body Dia. | 5 11/16 in |
Length Less Shaft | 5 5/16 in |
Bolt Circle Dia. | 6 1/2 in |
Overall Length | 6 1/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Brushless Blower, Single Phase, Voltage 230V AC, Full Load Amps 10.5, Blower Type Tangential Discharge, Watts 1,200 W, Max. Amps 10.5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 55 in wc, CFM 176 cfm, Motor Bearings Ball, Blower Stages 1, Overall Length 6 1/8 in, Length Less Shaft 5 5/16 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Valves - R, 24V Reversing Valve, Le34W44 (34W44)
- REZNOR 5 Pin Wire Harness Assembly (257487)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-3/4 in, Elliptical, PK 2 (T180-11X15X1-3/4E-PK2)
- SUPCO Valve Cores, 6, w/Wrench (SF3805)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 240V (BBA14-211HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 107 CFM, 120V (BBA14-122HMB-00)
- SUPCO Bearing Buster, 3/4" (BB34)
- Northland Motor Technologies Blower and Fan Accessories