Shop All Blower and Fan Accessories
Northland Motor Technologies
DC Blower, Tangential, 5.7 In, 151 CFM, 240V
Mfr # BBA14-222HEB-00
Zoro # G2802965
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 2
- Voltage 230V AC
- Discharge Dia. 1 3/4 in
- Vacuum Rating 88 in wc
- Control Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northland Motor Technologies
- MFR # BBA14-222HEB-00
- Zoro # G2802965
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 3/4 in |
Height | 5 11/16 in |
Inlet Dia. | 1 3/4 in |
Body Dia. | 5 11/16 in |
Bolt Circle Dia. | 6 1/2 in |
Overall Length | 7 1/4 in |
Length Less Shaft | 6 3/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Brushless Blower, Single Phase, Voltage 230V AC, Full Load Amps 10.5, Blower Type Tangential Discharge, Watts 1,200 W, Max. Amps 10.5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 88 in wc, CFM 151 cfm, Motor Bearings Ball, Blower Stages 2, Overall Length 7 1/4 in, Length Less Shaft 6 3/8 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Window Air Conditioner, 12000 Btu, 230VAC (4PACH12000)
- NORDYNE 626468R F115-20 Fan Switch (626468R)
- RAYPAK 013167F Igniter Direct (013167F)
- KOCH FILTER Fiberglass Filter, SH, MERV15, 12"x24"x12" (112-660-002)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 240V (BBA14-211HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 60 CFM, 120V (BBA14-112SET-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 107 CFM, 120V (BBA14-122HMB-00)
- DAYTON Blower, 9-1/2 In, 115 V, 955 CFM @ 0.700-In (7HL62)
- Northland Motor Technologies Blower and Fan Accessories