Shop All Blower and Fan Accessories
Northland Motor Technologies
DC Blower, Tangential, 5.7 In, 107 CFM, 120V
Mfr # BBA14-122HMB-00
Zoro # G0424234
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 2
- Voltage 115V AC
- Discharge Dia. 1 3/4 in
- Vacuum Rating 60 in wc
- Control Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northland Motor Technologies
- MFR # BBA14-122HMB-00
- Zoro # G0424234
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 3/4 in |
Height | 5 11/16 in |
Inlet Dia. | 1 3/4 in |
Body Dia. | 5 11/16 in |
Length Less Shaft | 6 3/8 in |
Bolt Circle Dia. | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 6 1/4 in |
Description
Brushless Blower, Single Phase, Voltage 115V AC, Full Load Amps 9.5 A, Blower Type Tangential Discharge, Watts 800 W, Max. Amps 9.5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 60 in wc, CFM 105 cfm, Motor Bearings Ball, Blower Stages 2, Overall Length 6 1/4 in, Length Less Shaft 6 3/8 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0161P00055S Condenser Fan Blade (0161P00055)
- DAYTON Exhaust Fan, 18 In, Hazardous Location (10D999)
- MASTER FLOW Master Flow F6IFD12X300 Insulated Flexible Duct, 12 in, Fiberglass, Silver (F6IFD12X300)
- BRISKHEAT Heating Cord, 120VAC, 18 ft. Length, 1.8 A Plug and Play (FFSL81-18)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 64 CFM, 120V (BBA14-111SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 60 CFM, 120V (BBA14-112SET-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 176 CFM, 240V (BBA14-221HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SEB-00)
- Northland Motor Technologies Blower and Fan Accessories