Shop All Blower and Fan Accessories
Northland Motor Technologies
Blower, Tangential, 5.7 In, 86.5 CFM, 120V
Mfr # BBA14-112HEB-00
Zoro # G2301397
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 2
- Voltage 115V AC
- Discharge Dia. 1 3/4 in
- Vacuum Rating 45 in wc
- Control Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northland Motor Technologies
- MFR # BBA14-112HEB-00
- Zoro # G2301397
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 3/4 in |
Height | 5 11/16 in |
Body Dia. | 5 5/8 in |
Inlet Dia. | 1 3/4 in |
Overall Length | 7 in |
Bolt Circle Dia. | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 6 1/8 in |
Description
Brushless Blower, Single Phase, Voltage 115V AC, Full Load Amps 5 A, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 45 in wc, CFM 86 cfm, Motor Bearings Ball, Blower Stages 2, Overall Length 7 in, Length Less Shaft 6 1/8 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- LAMBRO Lambro 218 Dryer Vent Hose, 4 in ID, 20 ft L, Vinyl (218)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-2S)
- ALL-FILTERS 10 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (10201.POLY 6PK)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 60 CFM, 120V (BBA14-112SET-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 240V (BBA14-211HMB-00)
- YORK Blower Wheel, 10" x 7", CW, 1/2" Bore (S1-026-35497-000)
- Northland Motor Technologies Blower and Fan Accessories