Shop All Ice Melt
Northern Salt
North Pro Heat Ice Melt Driveway Salt 12 lb Shaker
Mfr # NS NP Heat 12 lb Shaker
Zoro # G503665574
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northern Salt
- MFR # NS NP Heat 12 lb Shaker
- Zoro # G503665574
- UPC # 850033678000
- Country of Origin United States
- Category Ice Melt
Description
North Pro Heat- what professionals turn to too bring on the Heat! Melting to -30 degrees, NPH is an ultra-fast acting premium calcium chloride ice melt blend that provides immediate results in the coldest of temperatures. NPE de-icer is an environmentally responsible proprietary blend ensuring minimal residue and reduced tracking with less product use compared to standard rock salt. Bring on the Heat! North Pro Heat is what the professionals turn to when all other ice melt products stop working. Minnesota Made Tested & Approved, even the most extreme temperature are no match for this all natural, active 4 chloride and 15 trace mineral blend.
MELTS TO -30 DEGREES: With a melting to below -30 degrees F, even the harshest of winters are no match for North Pro Heat.
CALCIUM CHLOIRDE INFUSED: Naturally infused with calcium chloride, North Pro Heat is a proprietary blended de-icer that the professionals turn to when all other products stop working. Our secret weapon, calcium chloride, allows NPH an increased temperature range making it an ultra-fast acting premium calcium chloride blend that is among the fastest acting on the market.
MINIMAL RESIDUE & REDUCED TRACKING: No messy white reside with North Pro Heat, NPH is naturally pink in color with no colorant or dyes added, the pink salt hue allows for increased visual coverage for more even distribution.
OPTIMAL CRYSTAL SIZE: NPH is optimal in crystal size and shape reducing bounce and scatter allowing product to stay where you put it and not in your vegetation. NPH promotes even surface coverage while using up to 35% less product compared to standard rock salt.
MINNESOTA MADE TESTED AND APPROVED: Made, tested, and approved in the heart of Minnesota, freezing temps are no match for North Pro Heat. Tackling snow and ice with ease during Minnesota winters and not relying on the sun for activation, spread NPH day or night for immediate results. NPH is snow & ice’s worst enemy and is no match for the unpredictable temperatures in all state.
MELTS TO -30 DEGREES: With a melting to below -30 degrees F, even the harshest of winters are no match for North Pro Heat.
CALCIUM CHLOIRDE INFUSED: Naturally infused with calcium chloride, North Pro Heat is a proprietary blended de-icer that the professionals turn to when all other products stop working. Our secret weapon, calcium chloride, allows NPH an increased temperature range making it an ultra-fast acting premium calcium chloride blend that is among the fastest acting on the market.
MINIMAL RESIDUE & REDUCED TRACKING: No messy white reside with North Pro Heat, NPH is naturally pink in color with no colorant or dyes added, the pink salt hue allows for increased visual coverage for more even distribution.
OPTIMAL CRYSTAL SIZE: NPH is optimal in crystal size and shape reducing bounce and scatter allowing product to stay where you put it and not in your vegetation. NPH promotes even surface coverage while using up to 35% less product compared to standard rock salt.
MINNESOTA MADE TESTED AND APPROVED: Made, tested, and approved in the heart of Minnesota, freezing temps are no match for North Pro Heat. Tackling snow and ice with ease during Minnesota winters and not relying on the sun for activation, spread NPH day or night for immediate results. NPH is snow & ice’s worst enemy and is no match for the unpredictable temperatures in all state.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRACO Canterbury Plant Stand, 30" (SCBPS1030-B)
- QUIK SHADE Canopy Chair Quikshd Tpe (167582PK4)
- NOTHIN TO HIDE Fieldcrest Farms Chicken Grain Free Chews For Dogs 10 pk (146)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- NORTHERN SALT North Pro Paw Ice Melt Salt Pet Kid Safe 25 lb Bag (NS NP Paw 25 lb Bag)
- NORTHERN SALT North Pro Heat Ice Melt Driveway Salt 25 lb Bag (NS NP Heat 25 lb Bag)
- NORTHERN SALT North Pro Paw Ice Melt Salt Pet Safe 12 lb Shaker (NS NP Paw 12 lb Shaker)
- NORTHERN SALT North Pro Nature Chloride-Free Ice Melt 25 lb Bag (NS NP Nature 25 lb Bag)
- GLOBAL INDUSTRIAL Commercial Rock Salt Crystals 50 Lbs/Bag, 50 Bags/Pallet (246714)
- SAFE PET Qik Joe Coated Urea Pet Friendly Pellet Ice Melt 20 lb (02020)
- SAFE STEP 8300 Magnesium Chloride Pet Friendly Crystal Ice Melt 8 lb (809379)
- Northern Salt Ice Melt