Shop All Pet Grooming & Health
North States Industries
Thermo-Snuggle Cup Pet Bed Bomber Chocolate 14" x 18" x 7"
Mfr # 4930
Zoro # G3934946
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Includes Gate Panel with Childproof Double Locking System
- Features Free Standing or Hardware Mounted; Self-Closing Hold-Open Gate Door; Rubber Pads Prevent Scratching
- Material Rubber, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North States Industries
- MFR # 4930
- Zoro # G3934946
- UPC # 026107049308
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Height | 30 in |
Details
Item | Metal Superyard Pet Pen 6 Panels,3-in-1, |
Includes | Gate Panel with Childproof Double Locking System |
Features | Free Standing or Hardware Mounted; Self-Closing Hold-Open Gate Door; Rubber Pads Prevent Scratching |
Material | Rubber, Metal |
Description
Metal Superyard Pet Pen 6 Panels,3-in-1,
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Muffler For Kohler / 45 068 01 105-171 (105-171)
- CATCHMASTER 72MAX Glue Board-72 units/box (72MAX)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4X4 26D)
- TERRAZA 17 in. Gator G3 Blade (TE3085345)
- NORTH STATES INDUSTRIES GATE PET ADJUSTABLE 26""H (8625)
- REMINGTON Smooth and Silky Ladies Shaver (WDF4815)
- PAMPEREDPETS MGT Slicker Brush Double Flex Extra Firm Blue (PA114032)
- SEA-DOG Sea-Dog 147808-1 Screw-Pin Anchor Bow Shackle - 5/16" (147808-1)
- GROOMERS BEST Groomers Best GBSA Rotating Swing Arm Standard Tables (GBSA)
- RUFF DAWG Ruff Dawg Big Dawg (4266)
- PET SILK Pet Silk PS1103 Tearless Puppy Shampoo (PS1103)
- North States Industries Pet Grooming & Health