Shop All Water Softeners
This Product is Discontinued
North Star
Water Softener, Service Flow Rate 8 GPM (Discontinued)
Mfr # NSC25ED
Zoro # G1280964
Free Shipping & Returns
This Product is Discontinued
Key Features
- Service Flow Rate (GPM) 8
- Salt Storage Capacity (Lb.) 200
- Max. Grain Capacity 26,600
- Depth (In.) 18
- Pipe Size (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star
- MFR # NSC25ED
- Zoro # G1280964
- UPC # 090259853137
- Country of Origin United States
- Category Water Softeners
Dimensions
Depth (In.) | 18 |
Pipe Size (In.) | 1 |
Width (In.) | 18 |
Height (In.) | 49 |
Details
Item | Water Softener |
Service Flow Rate (GPM) | 8 |
Salt Storage Capacity (Lb.) | 200 |
Max. Grain Capacity | 26,600 |
Tank Material | Fiberglass Resin |
Days Between Regeneration | Demand |
Distributor Type | Counter Current Regeneration |
Meter Range (GPM) | 0 - 100 |
Bypass Valve | Full Flow |
Tank Type | Cabinet |
Type | Demand Initiated Regeneration |
Description
Water Softener
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.