Shop All Water Softeners
North Star
Water Softener, 2" Pipe, Two Tank, 47" W
Mfr # PA162S
Zoro # G7345462
product price: $6,650.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,650.99
Free 30-Day Returns
Key Features
- Service Flow Rate (GPM) 50
- Salt Storage Capacity (Lb.) 1,000
- Max. Grain Capacity 165,000
- Distributor Type Counter Current Regeneration
- Pipe Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star
- MFR # PA162S
- Zoro # G7345462
- Country of Origin United States
- Category Water Softeners
Dimensions
Pipe Size (In.) | 2 in |
Width (In.) | 47 in |
Height (In.) | 87 in |
Depth (In.) | 24 in |
Brine Tank Height | 50 in |
Resin Tank Size | 17 in x 72 in |
Resin Tank Overall Height | 72 in |
Overall Height | 86 1/2 in |
Brine Tank Size | 24 in x 50 in |
Brine Tank Diameter | 24 in |
Resin Tank Diameter | 17 in |
Manufacturer Warranty Length | 1 yr Parts, 10 yr Resin Tank, 3 yr Electronics, 3 yr Salt Tank |
Overall Depth | 24 in |
Pipe Size | 2 in |
Resin Tank Overall Width | 17 in |
Overall Width | 47 in |
Description
Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 165,000, Brine Tank Capacity 1,000 lb, Total Number of Tanks 2, Number of Resin Tanks 1, Number of Brine Tanks 1, Brine Tank Diameter 24 in, Brine Tank Height 50 in, Grains Capacity at 10 lb/cu ft Salt Dosage 155,000, Grains Capacity at 12 lb/cu ft Salt Dosage 165,000, Grains Capacity at 4 lb/cu ft Salt Dosage 90,000, Grains Capacity at 6 lb/cu ft Salt Dosage 120,000, Grains Capacity at 8 lb/cu ft Salt Dosage 140,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupling, 3/16x3/32 In, HDPE, PK10 (C3-1.5HDPE)
- KOHLER Faucet Stem, Brass, For Shower Trims (1013489)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Union Tee, 3/8" Female x 3/8" Female NPT (FT03-03)
- ANCHOR FLUID POWER 3/4" CODE 61 O-RING GROOVE FLANGE X 3/4" NPTF THREAD CARBON STEEL KIT (W43-12-12U)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 78" W (PA071D)
- North Star Water Treatment