Shop All Water Softeners
North Star
Water Softener, 2" Pipe, Two Tank, 41" W
Mfr # PA132S
Zoro # G7345042
product price: $5,106.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$5,106.99
Free 30-Day Returns
Key Features
- Service Flow Rate (GPM) 40
- Salt Storage Capacity (Lb.) 1,000
- Max. Grain Capacity 132,000
- Number of Brine Tanks 1
- Days Between Regeneration Demand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star
- MFR # PA132S
- Zoro # G7345042
- Country of Origin United States
- Category Water Softeners
Dimensions
Width (In.) | 41 in |
Depth (In.) | 24 in |
Height (In.) | 73 in |
Pipe Size (In.) | 2 in |
Resin Tank Overall Height | 58 in |
Pipe Size | 2 in |
Overall Depth | 24 in |
Overall Width | 41 in |
Resin Tank Size | 17 in x 58 in |
Resin Tank Overall Width | 17 in |
Manufacturer Warranty Length | 1 yr Parts, 10 yr Resin Tank, 3 yr Electronics, 3 yr Salt Tank |
Resin Tank Diameter | 17 in |
Brine Tank Diameter | 24 in |
Brine Tank Height | 50 in |
Brine Tank Size | 24 in x 50 in |
Overall Height | 72 1/2 in |
Description
Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 132,000, Brine Tank Capacity 1,000 lb, Total Number of Tanks 2, Number of Resin Tanks 1, Number of Brine Tanks 1, Brine Tank Diameter 24 in, Brine Tank Height 50 in, Grains Capacity at 10 lb/cu ft Salt Dosage 124,000, Grains Capacity at 12 lb/cu ft Salt Dosage 132,000, Grains Capacity at 4 lb/cu ft Salt Dosage 72,000, Grains Capacity at 6 lb/cu ft Salt Dosage 96,000, Grains Capacity at 8 lb/cu ft Salt Dosage 112,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.0)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 40 (0330034406)
- PARKER Reducer, 3/8 x 1/4 In, BSPP (RI3/8EDX1/4CF)
- COLDER 1/4" Barb x Insert Coupler (PLCD2200412)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 78" W (PA071D)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- 3M Water Softener, 10" Depth, 44" H (3MWTS150)
- North Star Water Softeners