Shop All Water Softeners
North Star
Water Softener, 1" Pipe, Two Tank, 47" W
Mfr # PA101S
Zoro # G7344220
product price: $2,868.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,868.99
Free 30-Day Returns
Key Features
- Service Flow Rate (GPM) 20
- Salt Storage Capacity (Lb.) 1,000
- Max. Grain Capacity 99,000
- Height (In.) 68 in
- Meter Range (GPM) 0 - 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star
- MFR # PA101S
- Zoro # G7344220
- Country of Origin United States
- Category Water Softeners
Dimensions
Height (In.) | 68 in |
Pipe Size (In.) | 1 in |
Width (In.) | 47 in |
Depth (In.) | 24 in |
Resin Tank Size | 17 3/5 in x 59 1/2 in |
Resin Tank Diameter | 17 3/5 in |
Brine Tank Size | 24 in x 50 1/2 in |
Resin Tank Overall Width | 17 1/2 in |
Resin Tank Overall Height | 59 1/2 in |
Manufacturer Warranty Length | 1 yr Parts, 10 yr Resin Tank, 3 yr Electronics, 3 yr Salt Tank |
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | 68 1/4 in |
Brine Tank Height | 50 1/2 in |
Brine Tank Diameter | 24 in |
Pipe Size | 1 in |
Description
Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 99,000, Brine Tank Capacity 1,000 lb, Total Number of Tanks 2, Number of Resin Tanks 1, Number of Brine Tanks 1, Brine Tank Diameter 24 in, Brine Tank Height 50 1/2 in, Grains Capacity at 10 lb/cu ft Salt Dosage 93,000, Grains Capacity at 12 lb/cu ft Salt Dosage 99,000, Grains Capacity at 4 lb/cu ft Salt Dosage 54,000, Grains Capacity at 6 lb/cu ft Salt Dosage 72,000, Grains Capacity at 8 lb/cu ft Salt Dosage 84,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Latch Kit, Inswing , One Ear Door (HDWP-AD3IH)
- OLYMPIA FAUCETS 1/2" IPS Diverter Tub Spout, IPS, Polished Chrome (OP-640015)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Brushed Nickel (KA218)
- JONES STEPHENS Stainless Steel, Dome, Cover Plate (C98016)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- WATERBOSS 36400 grain Water Softener (900)
- North Star Water Treatment