Shop All Water Softeners
North Star
Water Softener, 1" Pipe, Three Tank, 78" W
Mfr # PA071D
Zoro # G7345480
product price: $3,379.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,379.99
Free 30-Day Returns
Key Features
- Service Flow Rate (GPM) 15
- Salt Storage Capacity (Lb.) 340
- Max. Grain Capacity 71,000
- Tank Type Three Tank
- Tank Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star
- MFR # PA071D
- Zoro # G7345480
- Country of Origin United States
- Category Water Softeners
Dimensions
Width (In.) | 78 in |
Depth (In.) | 17 in |
Height (In.) | 64 in |
Pipe Size (In.) | 1 in |
Resin Tank Overall Width | 12 1/4 in |
Resin Tank Size | 12 3/10 in x 54 in |
Brine Tank Height | 38 1/2 in |
Resin Tank Overall Height | 54 in |
Overall Width | 48 1/4 in |
Overall Depth | 17 in |
Brine Tank Diameter | 17 in |
Resin Tank Diameter | 12 3/10 in |
Brine Tank Size | 17 in x 38 1/2 in |
Pipe Size | 1 in |
Overall Height | 63 3/4 in |
Manufacturer Warranty Length | 1 yr Parts, 10 yr Resin Tank, 3 yr Electronics, 3 yr Salt Tank |
Description
Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 71,000, Brine Tank Capacity 340 lb, Total Number of Tanks 3, Number of Resin Tanks 2, Number of Brine Tanks 1, Brine Tank Diameter 17 in, Brine Tank Height 38 1/2 in, Grains Capacity at 10 lb/cu ft Salt Dosage 67,000, Grains Capacity at 12 lb/cu ft Salt Dosage 71,000, Grains Capacity at 4 lb/cu ft Salt Dosage 37,000, Grains Capacity at 6 lb/cu ft Salt Dosage 50,000, Grains Capacity at 8 lb/cu ft Salt Dosage 61,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 8 in. L (16PL-CA11-0080-11D-11D)
- KOHLER Archer 20" W X 31" H Aluminum Single- (3073-NA)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P988)
- ZORO SELECT 90 Double Elbow, 1-1/2 In x 1-1/2 In Hub (03045)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- WATERBOSS WATER SOFTENER 22000GRN (950)
- North Star Water Treatment