Shop All Water Softeners
North Star
Water Softener, 1" Pipe, Cabinet Tank
Mfr # NSC4223
Zoro # G7344257
original price:
$1,615.39
22% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,259.99
Free 30-Day Returns
Key Features
- Service Flow Rate (GPM) 10
- Salt Storage Capacity (Lb.) 200
- Max. Grain Capacity 39,000
- Pipe Size (In.) 1 in
- Tank Type Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star
- MFR # NSC4223
- Zoro # G7344257
- UPC # 090259854110
- Country of Origin United States
- Category Water Softeners
Dimensions
Pipe Size (In.) | 1 in |
Depth (In.) | 21 in |
Width (In.) | 17 in |
Height (In.) | 48 in |
For Household Size | 1 to 6+ People |
Overall Width | 17 in |
Overall Height | 48 in |
Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr Complete Unit, 10 yr Mineral Tank, 10 yr Salt Storage Tank, 3 yr Electronic Control Board and Valve |
Overall Depth | 21 in |
Description
Single-Tank Water Softener, Single Tank Maximum Grain Capacity 42,100, Brine Tank Capacity 200 lb, Total Number of Tanks 1, Number of Resin Tanks 1, Number of Brine Tanks 1, For Household Size 1 to 6+ People, Single Tank Maximum Flow Rate Scale 9.9 gpm, Single Tank Maximum Resin Capacity 1.2 cu ft, Resin Tank Overall Depth Not Applicable, Corrosion Resistant Yes, Demand Regeneration Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 3" Socket CPVC Ball Valve Inline True Union (S51TB-V 3)
- SMITH-COOPER Tee, 3", 125, Brz Nl (4385008210)
- LEAK-B-GONE Leak-B-Gone PVC Leak Stopper Repair, PK4 (45050)
- SLOAN Replacement Tail Assembly (0308030PK)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- WATERBOSS WATER SOFTENER 22000GRN (950)
- North Star Water Treatment