Shop All Water Softeners
North Star
Water Softener, 1" Pipe, Cabinet Tank
Mfr # NSC2223
Zoro # G7345663
product price: $1,359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,359.99
Free 30-Day Returns
Key Features
- Service Flow Rate (GPM) 7
- Salt Storage Capacity (Lb.) 200
- Max. Grain Capacity 22,500
- Number of Brine Tanks 1
- Days Between Regeneration Demand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star
- MFR # NSC2223
- Zoro # G7345663
- UPC # 090259854073
- Country of Origin United States
- Category Water Softeners
Dimensions
Pipe Size (In.) | 1 in |
Width (In.) | 16 in |
Depth (In.) | 20 in |
Height (In.) | 48 in |
Pipe Size | 1 in |
Overall Depth | 19 3/4 in |
Manufacturer Warranty Length | 1 yr Complete Unit, 10 yr Mineral Tank, 10 yr Salt Storage Tank, 3 yr Electronic Control Board and Valve |
Overall Height | 47 3/4 in |
Overall Width | 16 1/2 in |
For Household Size | 1 to 4 People |
Description
Single-Tank Water Softener, Single Tank Maximum Grain Capacity 22,100, Brine Tank Capacity 200 lb, Total Number of Tanks 1, Number of Resin Tanks 1, Number of Brine Tanks 1, For Household Size 1 to 4 People, Single Tank Maximum Flow Rate Scale 7.2 gpm, Single Tank Maximum Resin Capacity 0.65 cu ft, Resin Tank Overall Depth Not Applicable, Corrosion Resistant Yes, Demand Regeneration Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 8" PB LOG LIGHTER KEY (102-825)
- ZORO SELECT 1/8" FNPT Galvanized 45 Degree Elbow (510-200HC)
- MAYFAIR 41Ec 006/46Ec Toilet Seat, Round, Molded Wood, Bone, Twist Hinge (46EC 006)
- NIBCO 1-1/4 in. Brass Lead Free FIP Ball Valve (TFP600ALF114)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 78" W (PA071D)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- North Star Water Softeners