Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Traditional Manuscript Spanish Desk Plates, 19 x 5, PK108
Mfr # NS9007
Zoro # G5631115
product price: $31.45
/pk 108, $0.29/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade PK-2
- Recommended Age 4-7 Years
- Material paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star Teacher Resources
- MFR # NS9007
- Zoro # G5631115
- UPC # 194629055883
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | PK-2 |
Recommended Age | 4-7 Years |
Material | paper |
Color | Multi |
Description
Spanish desk plates include alphabet line, name plate with left and right handprints, 12'' (30 cm) ruler, number line (0 to 30), shapes and colors, money, counting 1-120 chart, days of the week, and months of the year. Desk plates measure 19" x 5" (48.3 X 12.7 cm). Note: although ch (che), ll (elle), and rr (erre) are not separate letters in the dictionary, as established in 1994 by the Royal Spanish Academy (RAE), they are shown because of the unique sounds they represent in the Spanish language. Each pack includes 36 desk plates. Sold as 3 packs, 108 desk plates total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Red Ink PK (AVE07887)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Yellow, 500/Roll (DL635L)
- GHENT Maprail Hook w/Clip, 1" (HKC1)
- MILTON INDUSTRIES Pencil Style Brake Pad Gauge (MIL941)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- NORTH STAR TEACHER RESOURCES Black Modern Manuscript Alphabet Line (9032)
- NORTH STAR TEACHER RESOURCES Biomes Bulletin Board Set (NS3079)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Primary Desk Plates, 19 x 5, PK108 (NS9003)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- EUREKA Color My World Spanish Calendar Bulletin Board Sets (847048)
- North Star Teacher Resources Bulletin Board & Classroom Decorations